Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Scratch, Clear Lens, 1 PR

  • Mfr # SG60C

  • Zoro # G016518961


product price: $5.49
/pr
Sold in multiples of 2 for $10.98

Key Features

Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG60C
Zoro #
G016518961
UPC #
810054148951
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard

Description

  • These sporty rimless safety glasses feature a durable polycarbonate frame with wrap-around lenses that provide full coverage and are coated for superior scratch resistance.
  • A removable foam gasket creates a comfortable, tight seal to block dust and airborne particles, while thin, flexible rubber temples offer a secure fit without pressure points.
  • Designed for both comfort and protection, they filter 99% of harmful UV rays and meet ANSI Z87+ safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.