Zoro Homepage

Safety Glasses, Anti-Scratch, Grey Lens, 1 PR

  • Mfr # SG60G

  • Zoro # G616518958


product price: $5.49
/pr
Sold in multiples of 2 for $10.98

Key Features

Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG60G
Zoro #
G616518958
UPC #
810054148968
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Grey
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard

Description

  • These safety glasses feature a durable polycarbonate frame with wrap-around lenses coated for superior scratch resistance.
  • Foam padding forms a snug, comfortable seal to block dust and airborne particles, while thin, flexible non-slip temples ensure a secure fit without pressure points.
  • They filter 99% of harmful UV rays and meet ANSI Z87+ standards for reliable eye protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.