Zoro Homepage

Safety Glasses, Anti-Scratch, Tinted Lens, 1 PR

  • Mfr # SG60IO

  • Zoro # G516518959


product price: $5.49
/pr
Sold in multiples of 2 for $10.98

Key Features

Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG60IO
Zoro #
G516518959
UPC #
810054148999
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Tinted
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard

Description

  • These sporty rimless safety glasses are equipped with indoor/outdoor lenses that adapt to varying light conditions, reducing glare in bright settings while maintaining clarity indoors.
  • The durable polycarbonate frame and wrap-around, scratch-resistant lenses provide full coverage and impact protection.
  • A removable foam gasket creates a comfortable seal to keep out dust and particles, and thin, flexible rubber temples ensure a secure, pressure-free fit.
  • They filter 99% of harmful UV rays and meet ANSI Z87+ standards for reliable eye safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.