Zoro Homepage

Safety Glasses, Scratch-resistant, Anti-fog, Grey Lens, 1 PR

  • Mfr # SG60G/AF

  • Zoro # G116518960


product price: $5.49
/pr
Sold in multiples of 2 for $10.98

Key Features

Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG60G/AF
Zoro #
G116518960
UPC #
810054148982
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Grey
Lens Coating
Scratch-resistant, Anti-fog
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87+ standard

Description

  • Built for both comfort and protection, these safety glasses feature a tough polycarbonate frame with wrap-around lenses that resist scratches and stay clear with anti-fog technology.
  • A soft foam lining forms a snug seal to keep out dust and airborne particles, while slim, flexible temples provide a secure, pressure-free fit.
  • Offering 99% UV protection and meeting ANSI Z87+ standards, they deliver reliable performance in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.