Zoro Homepage

10 in Square Square Plaque Diffuser, White

  • Mfr # SPD-GR000039

  • Zoro # G8989671


product price: $74.69
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
10 in
Diffuser Face Type
Square Plaque
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-GR000039
Zoro #
G8989671
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
10 in
Height
24 in
Depth
3 1/2 in
Width
24 in
Duct Size
10 in
Overall Depth
3 1/2 in
Overall Diameter
24 in
Overall Width
24 in
Overall Height
24 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
Square Plaque
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Air Diffusion Pattern
360 Degrees
Insulation
None
Item
Diffuser
Finish
Powder Coated
Shape
Square
Color
White
Air Diffusion Angle
360 Degrees
Insulation Material
None
Product Type
Ceiling Diffuser
Face Type
Square Plaque
Adjustable Blades
No
Mounting Style
Lay-In
Series
SPD
Insulated
No

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 3 1/2 in, Overall Height 24 in, Overall Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 10 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter 24 in, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series SPD, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.