This item is Discontinued.

Price 12 in Rectangular Perforated Diffuser, White AFRFDP-GR000036

12 in Rectangular Perforated Diffuser, White (Discontinued)

  • Mfr # AFRFDP-GR000036
  • Zoro # G2370341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFRFDP-GR000036
Zoro #
G2370341
UPC #
-
Country of Origin
Canada

Dimensions

Diffuser Duct Size
12 in
Height
47 3/4 in
Width
23 3/4 in
Depth
7 5/8 in
Duct Size
12 in
Overall Height
47 3/4 in
Overall Depth
7 5/8 in
Overall Width
23 3/4 in

Details

Diffuser Shape
Rectangular
Diffuser Item
Flush Mount Ceiling Diffuser
Diffuser Face Type
Perforated
Material
Aluminum
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Powder Coated
Item
Diffuser
Insulation
None
Shape
Rectangular
Finish
Powder Coated
Color
White
Series
AFRFDP
Face Type
Perforated
Product Type
Flush Mount Ceiling Diffuser
Air Diffusion Angle
180 Degrees
Insulated
No
Adjustable Blades
No
Insulation Material
None
Mounting Style
Surface Mount

Description

Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Product Type Flush Mount Ceiling Diffuser, Overall Depth 7 5/8 in, Overall Height 47 3/4 in, Overall Width 23 3/4 in, Duct Size 12 in, Face Type Perforated, Adjustable Blades No, Color White, Material Aluminum, Insulated No, Air Diffusion Angle 180 Degrees , Shape Rectangular, Series AFRFDP, Finish Powder Coated, Insulation Material None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.