Zoro Homepage

8 in Square Square Plaque Diffuser, White

  • Mfr # SPD-GR000038

  • Zoro # G8989662


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
8 in
Diffuser Face Type
Square Plaque
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-GR000038
Zoro #
G8989662
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
8 in
Height
24 in
Depth
3 1/2 in
Width
24 in
Duct Size
8 in
Overall Depth
3 1/2 in
Overall Diameter
24 in
Overall Width
24 in
Overall Height
24 in

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 3 1/2 in, Overall Height 24 in, Overall Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 8 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter 24 in, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series SPD, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.