Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 2313300A
Zoro # G9026783
product price: $266.00
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Flow Rate
1.2 gpm
Faucet Operation
Single Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2313300A
Zoro #
G9026783
UPC #
-
Country of Origin
Germany
Details
Finish
Chrome
Item
Bathroom Faucet
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Flow Rate
1.2 gpm
Faucet Operation
Single Handle
Number of Handles
1
Handle Type
Metal Lever
Description
Bathroom Faucet,Eurocube,Deck Mnt,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.