Zoro Homepage

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome

  • Mfr # 3287700A

  • Zoro # G9026941


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.2 gpm
Number of Holes
1
Faucet Operation
Single Handle
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3287700A
Zoro #
G9026941
UPC #
-
Country of Origin
Germany

Details

Finish
Chrome
Item
Bathroom Faucet
Flow Rate
1.2 gpm
Number of Holes
1
Faucet Operation
Single Handle
Number of Handles
1
Mounting Hole Center to Center
Single Hole

Description

Bathroom Faucet,Eurosmart,1-Hndle,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.