10in Bar Cabinet Pull with 7in Center to Center Satin Nickel Finish

  • Mfr # P110SN

  • Zoro # G115493152


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Finish
Satin Nickel
Material
Carbon Steel
Length
10 in
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P110SN
Zoro #
G115493152
UPC #
754083196173
Country of Origin
United States

Dimensions

Length
10 in
Width
0.47 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Material
Carbon Steel

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.