12in Aluminum Tab Cabinet Pull with 5-2/5in Center to Center 3 Holes Polished Chrome Finish

  • Mfr # P1812PC

  • Zoro # G315493457


product price:  $15.39
/ea

Key Features

Finish
Polished Chrome
Material
Aluminum
Length
11.97 in
Width
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1812PC
Zoro #
G315493457
UPC #
754083196647
Country of Origin
United States

Dimensions

Length
11.97 in
Width
1.61 in

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Aluminum

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.