Shop PRIDE INDUSTRIAL
See all product information
Create Account
12in Center to Center Manhattan Appliance Pull Rose Gold Finish
- Mfr # PA53012RG
- Zoro # G115493190
product price:Â
$
43.15
/ea
Key Features
Material
Zinc Alloy
Finish
Rose Gold
Overall Length
18 in
Overall Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA53012RG
- Zoro #
- G115493190
- UPC #
- 754083203178
- Country of Origin
- United States
- Material
- Zinc Alloy
- Finish
- Rose Gold
Dimensions
- Overall Length
- 18 in
- Overall Width
- 2.5 in
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.