Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in x 10in Floating Walnut Shelf with Two Brackets and Fasteners

  • Mfr # FSWALNUT12

  • Zoro # G515570965


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Depth
4.9 in
Material
Walnut
Size
12" x 10" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSWALNUT12
Zoro #
G515570965
UPC #
754083201211
Country of Origin
United States

Dimensions

Width
12.6 in
Depth
4.9 in
Size
12" x 10" x 2-1/2"

Details

Material
Walnut

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.