Zoro Homepage

1in Square Cabinet Knob Polished Chrome Finish

  • Mfr # K92230PC

  • Zoro # G215491782


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Zinc Alloy
Finish
Polished Chrome
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K92230PC
Zoro #
G215491782
UPC #
754083202393
Country of Origin
United States

Details

Material
Zinc Alloy
Finish
Polished Chrome
Color
Polished Chrome

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.