Zoro Homepage

2in Bar Pull Cabinet Knob Oil Rubbed Bronze Finish

  • Mfr # K10210B

  • Zoro # G415492466


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Finish
Oil Rubbed Bronze
Material
Carbon Steel
Length
0.47 in
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K10210B
Zoro #
G415492466
UPC #
754083194353
Country of Origin
United States

Dimensions

Length
0.47 in
Width
1.38 in

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Carbon Steel

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.