
3in Aluminum Tab Cabinet Pull with 1-4/5in Center to Center Matt Black Finish
Mfr # P1803PC
Zoro # G215493144
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Finish
Polished Chrome
Color
Polished Chrome
Material
Aluminum
Length
2.99 in
Width
1.61 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1803PC
Zoro #
G215493144
UPC #
754083196555
Country of Origin
United States
Dimensions
Length
2.99 in
Width
1.61 in
Details
Finish
Polished Chrome
Color
Polished Chrome
Material
Aluminum
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.