3in Aluminum Tab Cabinet Pull with 1-4/5in Center to Center Matte Black Finish

  • Mfr # P1803BK

  • Zoro # G015493122


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Finish
Matte Black
Color
Matte Black
Material
Aluminum
Length
2.99 in
Width
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1803BK
Zoro #
G015493122
UPC #
754083196548
Country of Origin
United States

Dimensions

Length
2.99 in
Width
1.61 in

Details

Finish
Matte Black
Color
Matte Black
Material
Aluminum

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.