3in Aluminum Tab Cabinet Pull with 2-3/8in Center to Center with #6 x 5/8in Wood Screws Matte
- Mfr # P1876BK
- Zoro # G315493341
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Finish
Matte Black
Color
Matte Black
Material
Aluminum
Length
2.99 in
Width
1.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1876BK
- Zoro #
- G315493341
- UPC #
- 754083196685
- Country of Origin
- United States
Dimensions
- Length
- 2.99 in
- Width
- 1.61 in
Details
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Aluminum
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.. 3in Aluminum Tab Cabinet Pull with 2-3/8in Center to Center with #6 x 5/8in Wood Screws Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.