Shop PRIDE INDUSTRIAL
See all product information
Create Account
3in Aluminum Tab Cabinet Pull with 2-3/8in Center to Center with #6 x 5/8in Wood Screws Satin
- Mfr # P1876SN
- Zoro # G315493532
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
Satin Nickel
Color
Satin Nickel
Material
Aluminum
Length
2.99 in
Width
1.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1876SN
- Zoro #
- G315493532
- UPC #
- 754083196692
- Country of Origin
- United States
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Aluminum
Dimensions
- Length
- 2.99 in
- Width
- 1.61 in
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.. 3in Aluminum Tab Cabinet Pull with 2-3/8in Center to Center with #6 x 5/8in Wood Screws Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.