3in and 3-3/4in Center to Center Charleston Cup Cabinet Pull Matte Black Finish

  • Mfr # P90396BK

  • Zoro # G615492532


product price:  $10.45
/ea

Key Features

Finish
Matte Black
Material
Zinc Alloy
Length
4.65 in
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90396BK
Zoro #
G615492532
UPC #
754083201570
Country of Origin
United States

Dimensions

Length
4.65 in
Width
1.65 in

Details

Finish
Matte Black
Color
Matte Black
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.