
3in and 3-3/4in Center to Center Charleston Cup Cabinet Pull Rose Gold Finish
Mfr # P90396RG
Zoro # G515492410
product price:Â $10.45
/eaKey Features
Finish
Rose Gold
Material
Zinc Alloy
Length
4.65 in
Width
1.65 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P90396RG
Zoro #
G515492410
UPC #
754083201594
Country of Origin
United States
Dimensions
Length
4.65 in
Width
1.65 in
Details
Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.