4-1/2ft Colorado Cabinet Pull with 3-3/4in Center to Center Rose Gold Finish
- Mfr # P92836RG
- Zoro # G315492399
product price:Â
$
9.15
/ea
Key Features
Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy
Length
4.65 in
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P92836RG
- Zoro #
- G315492399
- UPC #
- 754083200108
- Country of Origin
- United States
- Finish
- Rose Gold
- Color
- Rose Gold
- Material
- Zinc Alloy
Dimensions
- Length
- 4.65 in
- Width
- 0.63 in
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.