Shop PRIDE INDUSTRIAL
See all product information
Create Account
4-1/2in Colorado Cabinet Pull with 3-3/4in Center to Center Matte Black Finish
- Mfr # P92836BK
- Zoro # G115492353
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Finish
Matte Black
Color
Matte Black
Material
Zinc Alloy
Length
4.65 in
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P92836BK
- Zoro #
- G115492353
- UPC #
- 754083200078
- Country of Origin
- United States
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Zinc Alloy
Dimensions
- Length
- 4.65 in
- Width
- 0.63 in
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.