4-1/2in Colorado Cabinet Pull with 3-3/4in Center to Center Polished Chrome Finish

  • Mfr # P92836PC

  • Zoro # G915492355


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc Alloy
Length
4.65 in
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P92836PC
Zoro #
G915492355
UPC #
754083200092
Country of Origin
United States

Dimensions

Length
4.65 in
Width
0.63 in

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.