4-1/2in Vail Cabinet Pull with 3-3/4in Center to Center Dark Pewter Finish

  • Mfr # P86373DP

  • Zoro # G415491438


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Finish
Dark Pewter
Material
Zinc Alloy
Length
4.53 in
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86373DP
Zoro #
G415491438
UPC #
754083198962
Country of Origin
United States

Dimensions

Length
4.53 in
Width
0.47 in

Details

Finish
Dark Pewter
Color
Dark Pewter
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.