4-1/4in Deco Cabinet Pull with 3-3/4in Center to Center Satin Nickel Finish
- Mfr # P87215SN
- Zoro # G215491249
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
Finish
Satin Nickel
Material
Zinc Alloy
Length
4.33 in
Width
0.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P87215SN
- Zoro #
- G215491249
- UPC #
- 754083199273
- Country of Origin
- United States
Dimensions
- Length
- 4.33 in
- Width
- 0.51 in
Details
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.