4-1/4in Modern Square Cabinet Pull with 3-3/4in Center to Center Oil Rubbed Bronze Finish

  • Mfr # P8722610B

  • Zoro # G515492342


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Length
4.17 in
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8722610B
Zoro #
G515492342
UPC #
754083199365
Country of Origin
United States

Dimensions

Length
4.17 in
Width
0.39 in

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.