Shop PRIDE INDUSTRIAL
See all product information
Create Account
4-3/4in Miami Cabinet Pull with 3-3/4in Center to Center Rose Gold Finish
- Mfr # P80572RG
- Zoro # G415491575
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Finish
Rose Gold
Material
Zinc Alloy
Length
4.72 in
Width
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P80572RG
- Zoro #
- G415491575
- UPC #
- 754083197729
- Country of Origin
- United States
Dimensions
- Length
- 4.72 in
- Width
- 0.32 in
Details
- Finish
- Rose Gold
- Color
- Rose Gold
- Material
- Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.