5-7/8in Miami Cabinet Pull with 5in Center to Center Polished Chrome Finish

  • Mfr # P81572PC

  • Zoro # G815491274


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Finish
Polished Chrome
Material
Zinc Alloy
Length
5.87 in
Width
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P81572PC
Zoro #
G815491274
UPC #
754083198290
Country of Origin
United States

Dimensions

Length
5.87 in
Width
0.34 in

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.