5in Hooded Shaker Cup Cabinet Pull with 3in Center to Center Satin Nickel Finish

  • Mfr # P8233SN

  • Zoro # G115491653


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Finish
Satin Nickel
Material
Zinc Alloy
Length
4.92 in
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P8233SN
Zoro #
G115491653
UPC #
754083198610
Country of Origin
United States

Dimensions

Length
4.92 in
Width
1.3 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.