
5in Manhattan Cabinet Pull with 3-3/4in Center to Center Oil Matte Black Finish
Mfr # P92926BK
Zoro # G215492666
product price:Â $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Finish
Matte Black
Material
Zinc Alloy
Length
4.84 in
Width
0.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P92926BK
Zoro #
G215492666
UPC #
754083199891
Country of Origin
United States
Dimensions
Length
4.84 in
Width
0.63 in
Details
Finish
Matte Black
Color
Matte Black
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.