
6-1/2in St. Louis Arch Cabinet Pull with 5in Center to Center Oil Rubbed Bronze Finish
Mfr # P9149710B
Zoro # G715492432
product price:Â $9.15
/eaKey Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Alloy
Length
6.5 in
Width
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P9149710B
Zoro #
G715492432
UPC #
754083199846
Country of Origin
United States
Dimensions
Length
6.5 in
Width
0.98 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.