
6-3/10in Center to Center Madison Cabinet Pull Oil Rubbed Bronze Finish
Mfr # P9316010B
Zoro # G215492383
product price:Â $10.45
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Length
7.32 in
Width
0.51 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9316010B
Zoro #
G215492383
UPC #
754083201501
Country of Origin
United States
Dimensions
Length
7.32 in
Width
0.51 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.