6-3/10in Center to Center Madison Cabinet Pull Rose Gold Finish

  • Mfr # P93160RG

  • Zoro # G515493165


product price:  $11.05
/ea

Key Features

Finish
Rose Gold
Material
Zinc Alloy
Length
7.32 in
Width
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P93160RG
Zoro #
G515493165
UPC #
754083201532
Country of Origin
United States

Dimensions

Length
7.32 in
Width
0.51 in

Details

Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.