
6-3/4in Cabinet Pull with 6-3/10in Center to Center Polished Chrome Finish
Mfr # P83092PC
Zoro # G415491667
product price:Â $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Finish
Polished Chrome
Material
Zinc Alloy
Length
6.77 in
Width
0.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P83092PC
Zoro #
G415491667
UPC #
754083198825
Country of Origin
United States
Dimensions
Length
6.77 in
Width
0.63 in
Details
Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.