Shop PRIDE INDUSTRIAL
See all product information
Create Account
6in Aluminum Tab Cabinet Pull with 4-2/5in Center to Center Satin Gold Finish
Mfr # P1806SG
Zoro # G715493040
product price:Â
$
9.29
/ea
Key Features
Finish
Satin Gold
Color
Satin Gold
Length
5.98 in
Width
1.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1806SG
- Zoro #
- G715493040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.98 in
- Width
- 1.61 in
Details
- Finish
- Satin Gold
- Color
- Satin Gold
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.