6in Colorado Cabinet Pull with 5in Center to Center Satin Nickel Finish

  • Mfr # P92837SN

  • Zoro # G815492752


product price:  $8.39
/ea

Key Features

Finish
Satin Nickel
Material
Zinc Alloy
Length
5.91 in
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P92837SN
Zoro #
G815492752
UPC #
754083200177
Country of Origin
United States

Dimensions

Length
5.91 in
Width
0.63 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.