
6in Manhattan Cabinet Pull with 5in Center to Center Dark Pewter Finish
Mfr # P92927DP
Zoro # G915492621
product price:Â $9.25
/eaKey Features
Finish
Dark Pewter
Material
Zinc Alloy
Length
6.1 in
Width
0.63 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P92927DP
Zoro #
G915492621
UPC #
754083199969
Country of Origin
United States
Dimensions
Length
6.1 in
Width
0.63 in
Details
Finish
Dark Pewter
Color
Dark Pewter
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.