7-1/2in Miami Cabinet Pull with 6-3/10in Center to Center Polished Chrome Finish

  • Mfr # P83572PC

  • Zoro # G315491576


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Finish
Polished Chrome
Material
Zinc Alloy
Length
7.48 in
Width
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83572PC
Zoro #
G315491576
UPC #
754083198894
Country of Origin
United States

Dimensions

Length
7.48 in
Width
0.35 in

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.