
7-1/4in Manhattan Cabinet Pull with 6-3/10in Center to Center Rose Gold Finish
Mfr # P92928RG
Zoro # G915492584
product price:Â $10.95
/eaKey Features
Finish
Rose Gold
Material
Zinc Alloy
Length
7.36 in
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P92928RG
Zoro #
G915492584
UPC #
754083200047
Country of Origin
United States
Dimensions
Length
7.36 in
Width
0.63 in
Details
Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.