7in Vail Cabinet Pull with 6-3/10in Center to Center Rose Gold Finish

  • Mfr # P86375RG

  • Zoro # G815491298


product price:  $10.85
/ea

Key Features

Finish
Rose Gold
Material
Zinc Alloy
Length
7.09 in
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P86375RG
Zoro #
G815491298
UPC #
754083199105
Country of Origin
United States

Dimensions

Length
7.09 in
Width
0.47 in

Details

Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.