
7in Vail Cabinet Pull with 6-3/10in Center to Center Satin Nickel Finish
Mfr # P86375SN
Zoro # G715491275
product price:Â $10.85
/eaKey Features
Finish
Satin Nickel
Material
Zinc Alloy
Length
7.09 in
Width
0.47 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P86375SN
Zoro #
G715491275
UPC #
754083199112
Country of Origin
United States
Dimensions
Length
7.09 in
Width
0.47 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.