Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4in Center to Center Milan Cabinet Pull Dark Pewter Finish

  • Mfr # P94210DP

  • Zoro # G515493318


product price: $11.79
/ea

Key Features

Finish
Dark Pewter
Material
Zinc Alloy
Length
9.23 in
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P94210DP
Zoro #
G515493318
UPC #
754083201822
Country of Origin
United States

Dimensions

Length
9.23 in
Width
0.39 in

Details

Finish
Dark Pewter
Color
Dark Pewter
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.