8-1/4in Center to Center Milan Cabinet Pull Rose Gold Finish

  • Mfr # P94210RG

  • Zoro # G415493357


product price:  $13.15
/ea

Key Features

Finish
Rose Gold
Material
Zinc Alloy
Length
9.23 in
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P94210RG
Zoro #
G415493357
UPC #
754083201839
Country of Origin
United States

Dimensions

Length
9.23 in
Width
0.39 in

Details

Finish
Rose Gold
Color
Rose Gold
Material
Zinc Alloy

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.