
8in Bar Cabinet Pull with 5in Center to Center Dark Pewter Finish
Mfr # P108DP
Zoro # G915493345
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Finish
Dark Pewter
Material
Carbon Steel
Length
7.99 in
Width
0.47 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P108DP
Zoro #
G915493345
UPC #
754083196081
Country of Origin
United States
Dimensions
Length
7.99 in
Width
0.47 in
Details
Finish
Dark Pewter
Color
Dark Pewter
Material
Carbon Steel
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.