8in Bar Cabinet Pull with 5in Center to Center Oil Rubbed Bronze Finish
- Mfr # P10810B
- Zoro # G315493334
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Finish
Oil Rubbed Bronze
Material
Carbon Steel
Length
7.99 in
Width
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10810B
- Zoro #
- G315493334
- UPC #
- 754083196067
- Country of Origin
- United States
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Carbon Steel
Dimensions
- Length
- 7.99 in
- Width
- 0.47 in
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.