8in Center to Center Colorado Appliance Pull Satin Nickel Finish

  • Mfr # PA5408SN

  • Zoro # G615491580


product price:  $21.55
/ea

Key Features

Material
Zinc Alloy
Finish
Satin Nickel
Overall Length
9 in
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5408SN
Zoro #
G615491580
UPC #
754083203215
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
2.5 in

Details

Material
Zinc Alloy
Finish
Satin Nickel

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.