
8in Center to Center Miami Appliance Pull Satin Nickel Finish
Mfr # PA5108SN
Zoro # G115493312
product price:Â $14.65
/eaKey Features
Material
Zinc Alloy
Finish
Satin Nickel
Overall Length
9.5 in
Overall Width
2.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5108SN
Zoro #
G115493312
UPC #
754083203031
Country of Origin
United States
Dimensions
Overall Length
9.5 in
Overall Width
2.5 in
Details
Material
Zinc Alloy
Finish
Satin Nickel
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.