8in Center to Center Milan Appliance Pull Rose Gold Finish

  • Mfr # PA5808RG

  • Zoro # G715491435


product price:  $18.75
/ea

Key Features

Material
Zinc Alloy
Finish
Rose Gold
Overall Length
11 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5808RG
Zoro #
G715491435
UPC #
754083203444
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
1.5 in

Details

Material
Zinc Alloy
Finish
Rose Gold

Description

Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.