
8in Modern Square Cabinet Pull with 7-1/2in Center to Center Satin Nickel Finish
Mfr # P87229SN
Zoro # G115492469
product price:Â $10.15
/eaKey Features
Finish
Satin Nickel
Material
Zinc Alloy
Length
7.93 in
Width
0.39 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P87229SN
Zoro #
G115492469
UPC #
754083199617
Country of Origin
United States
Dimensions
Length
7.93 in
Width
0.39 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc Alloy
Description
Pride Industrial is a Premier Manufactured Supplier of Hardware to the Woodworking Industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.